Linear Shaft, 1/4 in D, Carbon Steel
Mfr # SFW4X8FS103
Zoro # G1277577
product price: $33.59
/eaKey Features
Shaft Dia.
1/4 in
Material
Carbon Steel
Dimension L
8
Temp. Range (F)
230 Degrees F
Dimension B
0.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFW4X8FS103
Zoro #
G1277577
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Dia.
1/4 in
Length
8 in
Dimension L
8
Dimension B
0.25 in
Dia. Tolerance Min.
0.2494 in
Dia. Tolerance Max.
0.2498 in
Travel Length (In.)
8 in
Thread Size
#5-40
Mounting End Dia. (In.)
0.25 in
Dimension M
#5-40
Thread Length (In.)
0.25 in
Diameter Tolerance Class
g6
End Thread Size
#5-40
End Thread Diameter
0.125 in
Diameter
1/4 in
Diameter Tolerance - Maximum
0.25 in
End Thread Length
0.25 in
Overall Length
8 in
Diameter Tolerance - Minimum
0.249 in
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 8 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #5-40, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.