Linear Shaft, 5/8 in D, Carbon Steel

  • Mfr # SFW10X36FS102

  • Zoro # G1065373


product price: $50.39
/ea

Key Features

Shaft Dia.
5/8 in
Material
Carbon Steel
Dia. Tolerance Min.
0.6243 in
Dimension M
1/4-20
Temp. Range (F)
230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW10X36FS102
Zoro #
G1065373
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
5/8 in
Length
36 in
Dia. Tolerance Min.
0.6243 in
Dimension M
1/4-20
Dimension B
0.5 in
Dimension L
36
Mounting End Dia. (In.)
0.625 in
Thread Length (In.)
0.5 in
Travel Length (In.)
36 in
Dia. Tolerance Max.
0.6248 in
Thread Size
1/4"-20
Diameter Tolerance Class
g6
End Thread Diameter
0.25 in
End Thread Size
1/4-20
Overall Length
36 in
Diameter
5/8 in
End Thread Length
0.5 in
Diameter Tolerance - Maximum
0.625 in
Diameter Tolerance - Minimum
0.624 in

Details

Item
Linear Shaft
Material
Carbon Steel
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
Type
One End Tapped Shaft
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Roughness
0.4 um Ra
End Type
One End Tapped
Operating Temperature - Maximum
230 Degrees F
Shaft Type
One End Tapped Shaft
Core Type
Solid
Series
SFW
Surface Hardness - Minimum
60 HRC
Tolerance Class
g6

Description

Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.