Linear Shaft, 5/8 in D, Carbon Steel

  • Mfr # SFW10X6.75FS115

  • Zoro # G0411686


product price:  $35.19
/ea

Key Features

Shaft Dia.
5/8 in
Material
Carbon Steel
Dimension F
0.75 in
Dimension B
0.47 in
Dimension P
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW10X6.75FS115
Zoro #
G0411686
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
5/8 in
Length
6 3/4 in
Dimension F
0.75 in
Dimension B
0.47 in
Dimension P
0.375 in
Dia. Tolerance Min.
0.6243 in
Mounting End Dia. (In.)
0.375 in
Dimension M
3/8-16
Thread Length (In.)
0.47 in
Dimension G
6.000
Thread Size
3/8"-16
Travel Length (In.)
6 in
Dia. Tolerance Max.
0.6248 in
Dimension L
6.75
Diameter Tolerance Class
g6
Diameter Tolerance - Maximum
0.625 in
Diameter Tolerance - Minimum
0.624 in
End Thread Size
3/8-16
End Thread Diameter
0.375 in
End Thread Length
0.47 in
Overall Length
6.75 in
Diameter
5/8 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
One End Threaded Shaft
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Operating Temperature - Maximum
230 Degrees F
Roughness
0.4 um Ra
Series
SFW
Surface Hardness - Minimum
60 HRC
End Type
One End Threaded
Tolerance Class
g6
Shaft Type
One End Threaded Shaft

Description

Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 6.75 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 3/8-16, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.