Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X12FS102

  • Zoro # G2799614


product price: $41.99
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Dimension L
12
Dia. Tolerance Min.
0.7492 in
Type
One End Tapped Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW12X12FS102
Zoro #
G2799614
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
12 in
Dimension L
12
Dia. Tolerance Min.
0.7492 in
Dimension M
5/16-18
Travel Length (In.)
12 in
Mounting End Dia. (In.)
0.75 in
Thread Length (In.)
0.625 in
Thread Size
5/16"-18
Dimension B
0.625 in
Dia. Tolerance Max.
0.7497 in
Diameter Tolerance Class
g6
End Thread Diameter
0.3125 in
Diameter Tolerance - Maximum
0.75 in
Overall Length
12 in
Diameter
3/4 in
Diameter Tolerance - Minimum
0.749 in
End Thread Length
0.625 in
End Thread Size
5/16-18

Details

Item
Linear Shaft
Material
Carbon Steel
Type
One End Tapped Shaft
Min. Surface Hardness
60 RC
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Surface Hardness - Minimum
60 HRC
Operating Temperature - Maximum
230 Degrees F
Shaft Type
One End Tapped Shaft
Core Type
Solid
Tolerance Class
g6
Series
SFW
Roughness
0.4 um Ra
End Type
One End Tapped

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.