Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X12FS103

  • Zoro # G0546497


product price: $53.65
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Thread Length (In.)
0.625 in
Dimension L
12
For Use With
Slide/Sleeve Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW12X12FS103
Zoro #
G0546497
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
12 in
Thread Length (In.)
0.625 in
Dimension L
12
Dia. Tolerance Max.
0.7497 in
Mounting End Dia. (In.)
0.75 in
Dimension M
5/16-18
Dia. Tolerance Min.
0.7492 in
Travel Length (In.)
12 in
Thread Size
5/16"-18
Dimension B
0.625 in
Diameter Tolerance Class
g6
End Thread Diameter
0.3125 in
Diameter Tolerance - Maximum
0.75 in
Diameter Tolerance - Minimum
0.749 in
Overall Length
12 in
Diameter
3/4 in
End Thread Length
0.625 in
End Thread Size
5/16-18

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
Type
Both Ends Tapped Shaft
Min. Surface Hardness
60 RC
System of Measurement
Inch
Surface Roughness
16 uin
Tolerance Class
g6
End Type
Both Ends Tapped
Roughness
0.4 um Ra
Shaft Type
Both Ends Tapped Shaft
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Series
SFW
Operating Temperature - Maximum
230 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.