Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X13FS115

  • Zoro # G1878222


product price:  $48.99
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Mounting End Dia. (In.)
0.5 in
Dimension B
0.63 in
Type
One End Threaded Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW12X13FS115
Zoro #
G1878222
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
13 in
Mounting End Dia. (In.)
0.5 in
Dimension B
0.63 in
Thread Size
1/2"-13
Thread Length (In.)
0.63 in
Dimension F
1 in
Dia. Tolerance Min.
0.7492 in
Dimension P
0.5 in
Dimension L
13
Dia. Tolerance Max.
0.7497 in
Dimension G
12.000
Dimension M
1/2-13
Travel Length (In.)
12 in
Diameter Tolerance Class
g6
Diameter
3/4 in
Diameter Tolerance - Minimum
0.749 in
Overall Length
13 in
End Thread Length
0.63 in
End Thread Size
1/2-13
End Thread Diameter
0.5 in
Diameter Tolerance - Maximum
0.75 in

Details

Item
Linear Shaft
Material
Carbon Steel
Type
One End Threaded Shaft
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Core Type
Solid
Surface Hardness - Minimum
60 HRC
End Type
One End Threaded
Roughness
0.4 um Ra
Operating Temperature - Maximum
230 Degrees F
Shaft Type
One End Threaded Shaft
Tolerance Class
g6
Series
SFW

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 13 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.