Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X24FS103

  • Zoro # G3389757


product price: $70.25
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Dimension L
24
Mounting End Dia. (In.)
0.75 in
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW12X24FS103
Zoro #
G3389757
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
24 in
Dimension L
24
Mounting End Dia. (In.)
0.75 in
Dia. Tolerance Min.
0.7492 in
Dimension B
0.625 in
Travel Length (In.)
24 in
Thread Size
5/16"-18
Dimension M
5/16-18
Thread Length (In.)
0.625 in
Dia. Tolerance Max.
0.7497 in
Diameter Tolerance Class
g6
Overall Length
24 in
End Thread Length
0.625 in
End Thread Size
5/16-18
Diameter Tolerance - Maximum
0.75 in
Diameter
3/4 in
Diameter Tolerance - Minimum
0.749 in
End Thread Diameter
0.3125 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Type
Both Ends Tapped Shaft
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
System of Measurement
Inch
Surface Roughness
16 uin
Tolerance Class
g6
End Type
Both Ends Tapped
Roughness
0.4 um Ra
Shaft Type
Both Ends Tapped Shaft
Operating Temperature - Maximum
230 Degrees F
Series
SFW
Surface Hardness - Minimum
60 HRC
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.