Linear Shaft, 3/4 in D, Carbon Steel

  • Mfr # SFW12X9FS115

  • Zoro # G3158407


product price:  $41.69
/ea

Key Features

Shaft Dia.
3/4 in
Material
Carbon Steel
Dimension M
1/2-13
Dimension L
9
Mounting End Dia. (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW12X9FS115
Zoro #
G3158407
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
3/4 in
Length
9 in
Dimension M
1/2-13
Dimension L
9
Mounting End Dia. (In.)
0.5 in
Dimension B
0.63 in
Dia. Tolerance Max.
0.7497 in
Dimension F
1 in
Thread Length (In.)
0.63 in
Dia. Tolerance Min.
0.7492 in
Dimension G
8.000
Dimension P
0.5 in
Thread Size
1/2"-13
Travel Length (In.)
8 in
Diameter Tolerance Class
g6
End Thread Size
1/2-13
End Thread Diameter
0.5 in
Diameter
3/4 in
End Thread Length
0.63 in
Diameter Tolerance - Maximum
0.75 in
Diameter Tolerance - Minimum
0.749 in
Overall Length
9 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Type
One End Threaded Shaft
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Operating Temperature - Maximum
230 Degrees F
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Tolerance Class
g6
End Type
One End Threaded
Shaft Type
One End Threaded Shaft
Roughness
0.4 um Ra
Series
SFW

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 9 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.