Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # SFW20X24FS102

  • Zoro # G1270665


product price:  $68.99
/ea

Key Features

Shaft Dia.
1 1/4 in
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
Thread Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW20X24FS102
Zoro #
G1270665
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/4 in
Length
24 in
Thread Length (In.)
1 in
Dia. Tolerance Min.
1.249 in
Dimension L
24
Thread Size
1/2"-13
Travel Length (In.)
24 in
Dimension B
1 in
Dimension M
1/2-13
Mounting End Dia. (In.)
1.25 in
Dia. Tolerance Max.
1.2497 in
Diameter Tolerance Class
g6
Overall Length
24 in
Diameter Tolerance - Maximum
1.25 in
End Thread Length
1 in
End Thread Diameter
0.5 in
End Thread Size
1/2-13
Diameter
1 1/4 in
Diameter Tolerance - Minimum
1.249 in

Details

Item
Linear Shaft
Material
Carbon Steel
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
Type
One End Tapped Shaft
System of Measurement
Inch
Surface Roughness
16 uin
End Type
One End Tapped
Shaft Type
One End Tapped Shaft
Series
SFW
Roughness
0.4 um Ra
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Operating Temperature - Maximum
230 Degrees F
Tolerance Class
g6

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/2-13, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.