Linear Shaft, 1 1/4 in D, Carbon Steel

  • Mfr # SFW20X39FS116

  • Zoro # G3080883


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Carbon Steel
Travel Length (In.)
36 in
Thread Size
1/2-13
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW20X39FS116
Zoro #
G3080883
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/4 in
Length
39 in
Travel Length (In.)
36 in
Thread Size
1/2-13
Dimension F
1.5 in
Dimension L
39
Dimension G
36.000
Dia. Tolerance Min.
1.249 in
Mounting End Dia. (In.)
0.75 in
Dimension M
3/4-10
Dimension P
0.75 in
Thread Length (In.)
0.94 in
Dia. Tolerance Max.
1.2497 in
Diameter Tolerance Class
g6
Diameter
1 1/4 in
End Thread Diameter
0.75 in
Diameter Tolerance - Maximum
1.25 in
Diameter Tolerance - Minimum
1.249 in
Overall Length
39 in
End Thread Size
3/4-10
End Thread Length
0.94 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Type
Both Ends Threaded Shaft
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
Shaft Type
Both Ends Threaded Shaft
Series
SFW
End Type
Both Ends Threaded
Tolerance Class
g6
Operating Temperature - Maximum
230 Degrees F
Surface Hardness - Minimum
60 HRC
Core Type
Solid
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Both Ends Threaded Shaft, End Type Both Ends Threaded, Core Type Solid, Overall Length 39 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 3/4-10, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.