Nb
Shaft, Steel, 1.250 In D, 6.00 In
Mfr # SFW20X6FS103
Zoro # G1053333
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Carbon Steel
- Mounting End Dia. (In.) 1.25 in
- Dia. Tolerance Min. 1.249 in
- Dimension M 1/2-13
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Vibrator Mtg Bracket (CCW-3)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- D&D 146" Outside Length, 5/8" Top Width, 1 Ribs (5LK1460)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP30)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- THOMSON Shaft, 1566 Steel, 0.500 In D, 72 In (QS 1/2 L PD 72)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- Nb Linear Bearings & Guides