Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1 1/2 in D, Carbon Steel

  • Mfr # SFW24X50FS115

  • Zoro # G0935566


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Carbon Steel
Dimension B
1.25 in
Dimension F
2 in
Min. Surface Hardness
60 RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW24X50FS115
Zoro #
G0935566
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1 1/2 in
Length
50 in
Dimension B
1.25 in
Dimension F
2 in
Mounting End Dia. (In.)
1 in
Thread Length (In.)
1.25 in
Dia. Tolerance Min.
1.499 in
Travel Length (In.)
48 in
Dia. Tolerance Max.
1.4997 in
Dimension G
48.000
Thread Size
1"-8
Dimension L
50
Dimension P
1 in
Dimension M
1-8
Diameter Tolerance Class
g6
Diameter Tolerance - Maximum
1.5 in
End Thread Length
1.25 in
Diameter
1 1/2 in
Diameter Tolerance - Minimum
1.499 in
End Thread Diameter
1 in
End Thread Size
#1-8
Overall Length
50 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Type
One End Threaded Shaft
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
230 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
End Type
One End Threaded
Tolerance Class
g6
Series
SFW
Core Type
Solid
Operating Temperature - Maximum
230 Degrees F
Roughness
0.4 um Ra
Shaft Type
One End Threaded Shaft
Surface Hardness - Minimum
60 HRC

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type One End Threaded Shaft, End Type One End Threaded, Core Type Solid, Overall Length 50 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size #1-8, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.