SHLF BRD WOOD WHT 10X36 IN.

  • Mfr # ZD-1036-5PW

  • Zoro # G716066649


product price: $13.29
/ea
Sold in multiples of 5 for $66.45

Key Features

Material
Wood
Depth
36 in
Height
0.63 in
Width
11.8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD-1036-5PW
Zoro #
G716066649
UPC #
810143692709
Country of Origin
China

Dimensions

Depth
36 in
Height
0.63 in
Width
11.8 in

Details

Material
Wood
Item
Shelf Board
Color
White

Description

NB 0.63 in. H X 10 in. W X 36 in. D White Wood Shelf Board


  • Use decorative shelving to effortlessly brighten your home, whether you'd like to add a touch of color or blend seamlessly with your decor.
  • Partner the decorative shelving with brackets and accessories (sold separately) to add storage to any kitchen, offi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.