Spline Shaft, Carbon Steel, 13 mm, 200 mm
Mfr # SSP13AS - 200mm
Zoro # G2694964
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
13 mm
Material
Stainless Steel
Dia. Tolerance Max.
13 mm
Mounting End Dia. (mm)
13 mm
For Use With
NB Ball Spline Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP13AS - 200mm
Zoro #
G2694964
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Dia.
13 mm
Length
200 mm
Dia. Tolerance Max.
13 mm
Mounting End Dia. (mm)
13 mm
Travel Length (mm)
200 mm
Dia. Tolerance Min.
12.982 mm
Diameter Tolerance Minimum
12.982 mm
Diameter Tolerance Maximum
13 mm
Shaft Diameter
13 mm
Overall Length
200 mm
Details
Item
Spline Shaft
Material
Stainless Steel
For Use With
NB Ball Spline Nuts
Finish
Plain
Temp. Range (F)
176 Degrees F
Min. Surface Hardness
60 RC
Type
Ball Spline Shaft
System of Measurement
Metric
Minimum Surface Hardness
60 Rc
Description
Spline Shaft, Shaft Diameter 13 mm, Overall Length 200 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 12.982 mm, Diameter Tolerance Maximum 13 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.