Refrigerant Ball Valve, 2 1/8 in, 700 psi

  • Mfr # NBV17-S

  • Zoro # G0191435


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Connection Size
2 1/8 in ODF
Max. Working Pressure
700 psi
Length
10 1/2 in
Body Material
Brass
Standards
CE Certified, CRN Recognized, RoHS Compliant, UL/cUL 207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBV17-S
Zoro #
G0191435
UPC #
-
Country of Origin
China

Dimensions

Connection Size
2 1/8 in ODF
Length
10 1/2 in
Overall Height
5.2 in
Inlet Connection Size
2 1/8 in
Outlet Connection Size
2 1/8 in
Port Size
2.1 in
Overall Length
1.5 in

Details

Item
Refrigerant Ball Valve
Max. Working Pressure
700 psi
Body Material
Brass
Standards
CE Certified, CRN Recognized, RoHS Compliant, UL/cUL 207
For Refrigerant Group
HC, HCFC, HFC, HFO
Outlet Connection Gender
Female
Operating Temperature - Maximum
302 Degrees F
Weight
8.7 lb
Inlet Connection Type
Sweat
Outlet Connection Type
Sweat
Product Type
Refrigerant Ball Valve
Inlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Control Direction
Bi-Directional
Operating Pressure - Maximum
700 psi

Description

Refrigerant Ball Valve, Standards CE Certified, CRN Recognized, RoHS Compliant, UL/cUL 207, Weight 8.7 lb, Body Material Brass, Overall Height 5.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.