Zoro Homepage
This item is Discontinued.
Nds 1-1/2" FNPT PVC Ball Valve Inline EBVG-1500-T

1-1/2" FNPT PVC Ball Valve Inline (Discontinued)

  • Mfr # EBVG-1500-T
  • Zoro # G3380824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVG-1500-T
Zoro #
G3380824
UPC #
011651149819
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Overall Length
5.2 in

Description

Ball Valve, Body Material PVC, Ball Material Acetal, Handle Type Tee, Seal Material EPDM, Seat Material PVC, Stem Material Acetal, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.