This item is Discontinued.

Nds 1001-10-KC1000T 1 In. FIP PVC Check Valve 6462618

1001-10-KC1000T 1 In. FIP PVC Check Valve (Discontinued)

  • Mfr # 6462618
  • Zoro # G815834064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6462618
Zoro #
G815834064
UPC #
670686100105
Country of Origin
China

Description

Made of High-Impact PVC type II material. 1/2 pound spring gives positive seal with no back pressure. Reinforced Poppet. Designed for any system where back flow is not desired. Spas swimming pools industrial and irrigation. Complies with all applicable ASTM and ANSI standards. Features -FIP Size - 1 in. -Dimension - 12.32 x 8.24 x 7.1 -Item Weight - .49 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.