This item is Discontinued.

Nds 101112KC1250S 1.25 In. Slip Pvc Check Valve 6291371

101112KC1250S 1.25 In. Slip Pvc Check Valve (Discontinued)

  • Mfr # 6291371
  • Zoro # G516316173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6291371
Zoro #
G516316173
UPC #
-
Country of Origin
China

Description

Made of High-Impact PVC type II material. 1/2 pound spring gives positive seal with no back pressure. Reinforced Poppet. Designed for any system where back flow is not desired. Spas, swimming pools, industrial and irrigation. Features PVC - Solvent Weld. Size - 1.25 in. Dimension - 8.35 x 12.15 x 7.29 Item Weight - .69 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.