Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nds 1/2" Socket PVC Ball Valve Inline EBV-0500-S

1/2" Socket PVC Ball Valve Inline (Discontinued)

  • Mfr # EBV-0500-S
  • Zoro # G0327302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBV-0500-S
Zoro #
G0327302
UPC #
011651145118
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.16 in

Details

Body Material
PVC
Body Style
Inline
Handle Type
Tee
Body Seal Material
EPDM
Standards
UPC, NSF-61
Features
Schedule 40
Valve Structure
1-Piece
Stem Material
Acetal
Handle Material
ABS
Seat Material
PVC
Stem Type
Blowout Proof
Temp. Range
33 Degrees to 140 Degrees F
Max. Pressure
150 psi CWP
Connection Type
Socket x Socket
Port
Full
Item
Ball Valve
Ball Valve Product Group
Manual
Ball Material
Acetal
Ball Valve Basic Body Material
Plastic
Seal Material
EPDM
Type
One Piece
Connection
Socket
Material of Construction
PVC

Description

Ball Valve, Body Material PVC, Ball Material Acetal, Handle Type Tee, Seal Material EPDM, Seat Material PVC, Stem Material Acetal, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.