Zoro Homepage

12in. Standard Meter Box with Plastic Lid and Black Cast Iron Reader Cover

  • Mfr # M12004

  • Zoro # G312222982


product price: $56.49
/ea

Key Features

Body Material
Plastic
Width
48 in
Length
48 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12004
Zoro #
G312222982
UPC #
717510124446
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in

Details

Body Material
Plastic
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.