
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1212S
Zoro #
G307092262
UPC #
52063011127
Country of Origin
United States
Dimensions
Length (In.)
11.75 in
Height (In.)
1-1/8 in
Width
11.75 in
Details
Material of Construction - Drains
HDPE
Color - Drains
Sand
Type
Grates
Wheel Load Rating
Class B
Flow Rate
155.28 GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.