Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nds 2" FNPT PVC Ball Valve Inline EBVG-2000-T

2" FNPT PVC Ball Valve Inline (Discontinued)

  • Mfr # EBVG-2000-T
  • Zoro # G2859315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVG-2000-T
Zoro #
G2859315
UPC #
011651142810
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
6.10 in

Details

Body Material
PVC
Body Style
Inline
Port
Full
Standards
UPC, NSF-61
Max. Pressure
150 psi CWP
Ball Valve Product Group
Manual
Handle Material
ABS
Item
Ball Valve
Valve Structure
1-Piece
Temp. Range
33 Degrees to 140 Degrees F
Handle Type
Tee
Features
Schedule 80
Body Seal Material
EPDM
Ball Material
Acetal
Stem Material
Acetal
Stem Type
Blowout Proof
Ball Valve Basic Body Material
Plastic
Connection Type
FNPT x FNPT
Seat Material
PVC
Seal Material
EPDM
Connection
FNPT
Type
One Piece
Sub-Category
Synthetic Ball Valves
Material of Construction
PVC

Description

Ball Valve, Body Material PVC, Ball Material Acetal, Handle Type Tee, Seal Material EPDM, Seat Material PVC, Stem Material Acetal, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.