Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Hub PVC Swing Check Valve

  • Mfr # 1520-20

  • Zoro # G1238912


product price: $31.19
/ea

Key Features

Pipe Size
2"
Connection Type
IPS Slip x IPS Slip
Connection
Hub
Body Material
PVC
Item - Check Valves
Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-20
Zoro #
G1238912
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Length
6-9/64"
Size
2"
Width
4.23"
Pipe or Tube Size - Check Valves
2"
Overall Height
4-19/64"
Overall Length
6.14 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
IPS Slip x IPS Slip
Connection
Hub
Body Material
PVC
Item - Check Valves
Check Valve
Seal Material
EPDM
Body Material - Valves
PVC
Material of Construction
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
Socket x Socket
Flow Design
Single
Min. Temp. - Valves
14 Degrees F
Cracking Pressure - Check Valves
0.250 psi
Mounting Position
Vertical or Horizontal
Max. Pressure
125 psi @ 72 Degrees F
Seat Material
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp.
140 Degrees F
Max. Temp. - Valves
140 Degrees F
Flow - Valves
78.44 gpm
Seat Material - Check Valves
PVC
Seal Material - Check Valves
EPDM
Standards
NSF 61
Application - Valves
General Purpose
Cracking Pressure
0.25 psi
Item
Swing Check Valve
Mechanism and Body Design
Inline Swing
Sub-Category
PVC
Flow
78.44 gpm
Full Flow - Valves
Yes
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Flapper
Connection Type - Side 2
IPS
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
IPS
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
125 psi
For Media
Water
Check Mechanism
Swing
Silent Check
Standard

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 0.25 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 14 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Flow - Valves 78.44 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.