Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBVG-2000-S
Zoro #
G2708797
UPC #
011651142711
Country of Origin
United States
Dimensions
Pipe Size
2 in
Overall Length
6.10 in
Description
Ball Valve, Body Material PVC, Ball Material Acetal, Handle Type Tee, Seal Material EPDM, Seat Material PVC, Stem Material Acetal, Stem Type Blowout Proof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.