3/4" FNPT PVC Swing Check Valve
Mfr # 1520-07F
Zoro # G0665621
product price: $16.89
/eaKey Features
Pipe Size
3/4"
Connection Type
FPT x FPT
Connection
FNPT
Body Material
PVC
Item - Check Valves
Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1520-07F
Zoro #
G0665621
UPC #
00670686530070
Country of Origin
United States
Dimensions
Pipe Size
3/4"
Size
3/4"
Overall Height
2-29/32"
Pipe or Tube Size - Check Valves
3/4"
Width
2-29/32"
Length
3-1/2"
Overall Length
3.5 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.25 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 14 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Flow - Valves 12.47 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.