Zoro Homepage

3/4" Hub PVC Swing Check Valve

  • Mfr # 1520-07

  • Zoro # G1384284


product price: $16.19
/ea

Key Features

Pipe Size
3/4"
Connection Type
IPS Slip x IPS Slip
Connection
Hub
Body Material
PVC
Application - Valves
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-07
Zoro #
G1384284
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Length
4 19/32 in
Pipe or Tube Size - Check Valves
3/4 in
Overall Height
2 29/32 in
Size
3/4"
Width
2 29/32 in
Overall Length
3.5 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
IPS Slip x IPS Slip
Connection
Hub
Body Material
PVC
Application - Valves
General Purpose
Full Flow - Valves
Yes
Max. Pressure
125 psi @ 72 Degrees F
Seat Material - Check Valves
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seal Material
EPDM
Item - Check Valves
Check Valve
Cracking Pressure
0.25 psi
Flow Design
Single
Max. Water Pressure
150 psi @ 70 Degrees F
Material of Construction
PVC
Body Material - Valves
PVC
Seat Material
PVC
Cracking Pressure - Check Valves
0.25 psi
Min. Temp. - Valves
14 Degrees F
Flow - Valves
12.47 gpm
Sub-Category
PVC
Max. Steam Pressure - Valves
Not Rated
Max. Temp. - Valves
140 Degrees F
Seal Material - Check Valves
EPDM
Mechanism and Body Design
Inline Swing
Connection Type - Check Valves
Socket x Socket
Mounting Position
Vertical or Horizontal
Item
Swing Check Valve
Max. Temp.
140 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
NSF 61
Flow
12.47 gpm
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Flapper
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
125 psi
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
For Media
Water
Operating Temperature - Minimum
14 Degrees F
Connection Type - Side 2
IPS
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism
Swing
Silent Check
Standard
Connection Type - Side 1
IPS

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Socket x Socket, Cracking Pressure 0.25 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 14 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Flow - Valves 12.47 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.