Zoro Homepage

6in. Green Snap-In Lid Only for Residential Valve Box

  • Mfr # M06007

  • Zoro # G012222978


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Body Material
Plastic
Width
6 in
Length
6 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M06007
Zoro #
G012222978
UPC #
717510600704
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in

Details

Body Material
Plastic
Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.