Zoro Homepage
This item is Discontinued.
Nds Gate Valve, 1-1/2 In., PVC, 140 Deg F GVG-1500-S

Gate Valve, 1-1/2 In., PVC, 140 Deg F (Discontinued)

  • Mfr # GVG-1500-S
  • Zoro # G0537704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVG-1500-S
Zoro #
G0537704
UPC #
011651629113
Country of Origin
Multiple

Dimensions

Pipe Size
1 1/2"
Inlet to Outlet Length
3 1/16 in
Pipe Size - Valves
1 1/2"

Details

Connection Type
Socket
Body Material
PVC
Item
Gate Valve
Standards
ASTM, NSF-61
Handle Material
ABS
Valve Stem Type
Non-Rising
Top of Handle to Inlet Center
6 25/64 in
Body Material - Valves
PVC
Handle Type
Hand Wheel
Valve Max. Fluid Temp.
140 Degrees F
Wedge Material
Polypropylene
Stem Material
PVC

Description

Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.