Zoro Homepage
This item is Discontinued.
Nds Gate Valve, 1 In., FNPT, Acetal Copolymer GVL-1000-E

Gate Valve, 1 In., FNPT, Acetal Copolymer (Discontinued)

  • Mfr # GVL-1000-E
  • Zoro # G1452787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVL-1000-E
Zoro #
G1452787
UPC #
011651631215
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet to Outlet Length
2-53/64"
Pipe Size - Valves
1"

Details

Connection Type
FNPT
Body Material
Acetal Copolymer
Item
Gate Valve
Standards
NSF-61, ASTM
Wedge Material
Polypropylene
Valve Stem Type
Non-Rising
Handle Material
ABS
Handle Type
Hand Wheel
Stem Material
Acetal Copolymer
Top of Handle to Inlet Center
4-13/32"
Body Material - Valves
Acetal Copolymer
Valve Max. Fluid Temp.
180 Degrees F

Description

Gate Valve, Body Material Acetal Copolymer, Stem Material Acetal Copolymer, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.