Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nds Gate Valve, 2 In., FNPT, Acetal Copolymer GVL-2000-E

Gate Valve, 2 In., FNPT, Acetal Copolymer (Discontinued)

  • Mfr # GVL-2000-E
  • Zoro # G2661723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVL-2000-E
Zoro #
G2661723
UPC #
011651632212
Country of Origin
United States

Dimensions

Pipe Size - Valves
2 in
Inlet to Outlet Length
4 1/8 in

Details

Connection Type
FNPT
Item
Gate Valve
Handle Type
Hand Wheel
Standards
NSF-61, ASTM
Valve Max. Fluid Temp.
180 Degrees F
Body Material - Valves
Acetal Copolymer
Top of Handle to Inlet Center
7 1/4 in
Handle Material
ABS
Stem Material
Acetal Copolymer
Wedge Material
Polypropylene
Valve Stem Type
Non-Rising

Description

Gate Valve, Body Material - Valves Acetal Copolymer, Connection Type FNPT, Pipe Size - Valves 2 in, Valve Max. Fluid Temp. 180 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 7 1/4 in, Inlet to Outlet Length 4 1/8 in, Stem Material Acetal Copolymer, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.