Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nds Gate Valve, 2 In., FNPT, PVC GVG-2000-T

Gate Valve, 2 In., FNPT, PVC (Discontinued)

  • Mfr # GVG-2000-T
  • Zoro # G0268554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVG-2000-T
Zoro #
G0268554
UPC #
116516222130
Country of Origin
Multiple

Dimensions

Pipe Size
2"
Inlet to Outlet Length
4 1/8 in
Pipe Size - Valves
2"

Details

Connection Type
FNPT
Body Material
PVC
Item
Gate Valve
Body Material - Valves
PVC
Valve Stem Type
Non-Rising
Wedge Material
Polypropylene
Valve Max. Fluid Temp.
140 Degrees F
Handle Type
Hand Wheel
Handle Material
ABS
Standards
ASTM, NSF-61
Stem Material
PVC
Top of Handle to Inlet Center
7 1/4 in

Description

Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.