Zoro Homepage
This item is Discontinued.
Nds Gate Valve, 2 In., FNPT, PVC GVP-2000-T

Gate Valve, 2 In., FNPT, PVC (Discontinued)

  • Mfr # GVP-2000-T
  • Zoro # G2270667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVP-2000-T
Zoro #
G2270667
UPC #
011651642211
Country of Origin
Multiple

Dimensions

Pipe Size
2"
Inlet to Outlet Length
4-1/8"
Pipe Size - Valves
2"

Details

Connection Type
FNPT
Body Material
PVC
Item
Gate Valve
Body Material - Valves
PVC
Valve Stem Type
Non-Rising
Wedge Material
Polypropylene
Top of Handle to Inlet Center
7-1/4"
Handle Material
ABS
Handle Type
Hand Wheel
Standards
NSF-61, ASTM
Stem Material
PVC
Valve Max. Fluid Temp.
140 Degrees F

Description

Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.