Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Box, Rectangular, 1-1/2" H x 11" W

  • Mfr # D1200-OLSBL

  • Zoro # G7693905


product price: $20.89
/ea

Key Features

Shape
Rectangular
Body Material
Polyolefin
Height
1 1/2 in
Width
11 in
Length
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1200-OLSBL
Zoro #
G7693905
UPC #
052063046310
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
11 in
Length
16 1/4 in
Pipe Size
2-1/2 in x 3-1/4 in
Nominal Pipe Size
2 1/2 in x 3 1/4 in
Overall Height
1 1/2 in
Overall Width
11 in
Overall Length
16 1/4 in

Details

Shape
Rectangular
Body Material
Polyolefin
Color
Black
Item
Meter Box
Product Type
Meter Box
Material
Polyolefin

Description

Meter Box, Material Polyolefin, Overall Height 1 1/2 in, Overall Width 11 in, Overall Length 16 1/4 in, Color Black, Product Type Meter Box, Nominal Pipe Size 2 1/2 in x 3 1/4 in, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.