Zoro Homepage

Meter Box, Rectangular, 12"Hx20"Wx25-3/4"L

  • Mfr # D1500-DIRB

  • Zoro # G7693887


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Body Material
Polyolefin
Height
12 in
Width
20 in
Length
25 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1500-DIRB
Zoro #
G7693887
UPC #
052063046730
Country of Origin
United States

Dimensions

Height
12 in
Width
20 in
Length
25 3/4 in
Pipe Size
3 in x 4 in
Nominal Pipe Size
3 in x 4 in
Overall Height
12 in
Overall Length
26 in
Overall Width
20 in

Details

Shape
Rectangular
Body Material
Polyolefin
Color
Black
Item
Meter Box
Product Type
Meter Box
Material
Polyolefin

Description

Meter Box, Material Polyolefin, Overall Height 12 in, Overall Width 20 in, Overall Length 26 in, Color Black, Product Type Meter Box, Nominal Pipe Size 3 in x 4 in, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.