Zoro Homepage
This item is Discontinued.
Nds PVC Gate Valve, 1", 140 Deg F. GVG-1000-S

PVC Gate Valve, 1", 140 Deg F. (Discontinued)

  • Mfr # GVG-1000-S
  • Zoro # G1854501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVG-1000-S
Zoro #
G1854501
UPC #
011651621117
Country of Origin
Multiple

Dimensions

Pipe Size
1"
Pipe Size - Valves
1"
Inlet to Outlet Length
2-53/64"

Details

Connection Type
Socket
Body Material
PVC
Item
Gate Valve
Top of Handle to Inlet Center
4-13/32"
Handle Material
ABS
Stem Material
PVC
Body Material - Valves
PVC
Standards
NSF-61, ASTM
Valve Stem Type
Non-Rising
Handle Type
Hand Wheel
Valve Max. Fluid Temp.
140 Degrees F
Wedge Material
Polypropylene

Description

Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.