Zoro Homepage

Valve Box, Rectangular, 10-1/4"Hx13-3/8"W

  • Mfr # D1000-SG

  • Zoro # G7693850


product price: $25.29
/ea

Key Features

Shape
Rectangular
Body Material
Polyolefin
Height
10 1/4 in
Width
13 3/8 in
Length
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1000-SG
Zoro #
G7693850
UPC #
052063010007
Country of Origin
United States

Dimensions

Height
10 1/4 in
Width
13 3/8 in
Length
19 1/4 in
Pipe Size
3 in x 4 in
Overall Length
15 in
Overall Width
13 3/8 in
Nominal Pipe Size
4 in x 3 in
Overall Height
10 in

Details

Shape
Rectangular
Body Material
Polyolefin
Color
Black/Green
Item
Valve Box
Includes
Drop-In Cover
Product Type
Valve Box
Material
Polyolefin

Description

Valve Box, Material Polyolefin, Overall Height 10 in, Overall Width 13 3/8 in, Overall Length 15 in, Color Black/Green, Product Type Valve Box, Includes Drop-In Cover, Nominal Pipe Size 4 in x 3 in, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.