Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Valve Box, Polypropylene, 12-1/4 in H x 15-1/2 in W x 21 in L, Black/Green

  • Mfr # 113BC

  • Zoro # G6064046


product price: $26.99
/ea

Key Features

Shape
Rectangular
Body Material
PVC
Height
12 in
Width
15 1/2 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113BC
Zoro #
G6064046
UPC #
052063028064
Country of Origin
United States

Dimensions

Height
12 in
Width
15 1/2 in
Length
21 in
Overall Length
21 in
Overall Width
16 in
Overall Height
12 1/4 in

Details

Shape
Rectangular
Body Material
PVC
Color
Black/Green
Item
Valve Box
Includes
3/8 in Brass Nut
Product Type
Valve Box
Material
Polypropylene

Description

Valve Box, Material Polypropylene, Overall Height 12 1/4 in, Overall Width 16 in, Overall Length 21 in, Color Black/Green, Product Type Valve Box, Includes 3/8 in Brass Nut, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.