Zoro Homepage

Valve Box, Rectangular, 13in.Lx20in.W

  • Mfr # 117BC

  • Zoro # G6091172


product price: $67.19
/ea

Key Features

Shape
Rectangular
Body Material
PVC
Height
12 in
Width
20 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117BC
Zoro #
G6091172
UPC #
020630296895
Country of Origin
United States

Dimensions

Height
12 in
Width
20 in
Length
13 in
Overall Width
19 in
Overall Length
25 3/4 in
Overall Height
12 1/4 in

Details

Shape
Rectangular
Body Material
PVC
Color
Black/Green
Item
Valve Box
Product Type
Valve Box
Material
PVC

Description

Valve Box, Material PVC, Overall Height 12 1/4 in, Overall Width 19 in, Overall Length 25 3/4 in, Color Black/Green, Product Type Valve Box, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.