Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Box, Rectangular, 9-3/4" H x 11" W

  • Mfr # M2-SG

  • Zoro # G7693981


product price: $27.99
/ea

Key Features

Shape
Oval
Body Material
Polyolefin
Height
9 3/4 in
Width
11 in
Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-SG
Zoro #
G7693981
UPC #
052063043234
Country of Origin
United States

Dimensions

Height
9 3/4 in
Width
11 in
Length
15 1/4 in
Pipe Size
2-1/4 in x 2-3/4 in
Nominal Pipe Size
2 3/4 in x 2 1/4 in
Overall Length
12 in
Overall Width
11 in
Overall Height
9 3/4 in

Details

Shape
Oval
Body Material
Polyolefin
Color
Black/Green
Item
Valve Box
Product Type
Valve Box
Material
Polyolefin

Description

Valve Box, Material Polyolefin, Overall Height 9 3/4 in, Overall Width 11 in, Overall Length 12 in, Color Black/Green, Product Type Valve Box, Nominal Pipe Size 2 3/4 in x 2 1/4 in, Shape Oval, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.