Zoro Homepage

Valve Box, Round, 11-5/8in.Hx12-7/8in.W

  • Mfr # 111BC

  • Zoro # G6192821


product price: $14.69
/ea

Key Features

Shape
Round
Body Material
PVC
Height
10 7/16 in
Width
12 13/16 in
Length
12 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111BC
Zoro #
G6192821
UPC #
052063003764
Country of Origin
United States

Dimensions

Height
10 7/16 in
Width
12 13/16 in
Length
12 13/16 in
Diameter
9 1/2 in
Overall Height
10 in

Details

Shape
Round
Body Material
PVC
Color
Black/Green
Item
Valve Box
Includes
5/16 in Brass Nut
Product Type
Valve Box
Material
HDPE

Description

Valve Box, Material HDPE, Overall Height 10 in, Overall Width Not Applicable, Overall Length Not Applicable, Color Black/Green, Product Type Valve Box, Includes 5/16 in Brass Nut, Shape Round, Diameter 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.