Zoro Homepage

Valve Box, Round, 9in.Hx8-3/8in.W, 6-1/2in.

  • Mfr # 107BC

  • Zoro # G6227164


product price: $5.69
/ea

Key Features

Shape
Round
Body Material
PVC
Height
9 in
Width
8 3/8 in
Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107BC
Zoro #
G6227164
UPC #
052063401850
Country of Origin
United States

Dimensions

Height
9 in
Width
8 3/8 in
Diameter
6 in
Overall Height
9 1/8 in

Details

Shape
Round
Body Material
PVC
Color
Black/Green
Item
Valve Box
Product Type
Valve Box
Material
HDPE

Description

Valve Box, Material HDPE, Overall Height 9 1/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Color Black/Green, Product Type Valve Box, Shape Round, Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.