Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode

  • Mfr # NEB-HLP-1001

  • Zoro # G909616804


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Body Color
Gray
Flashlight Battery Type
Lithium Ion
Includes
1 x TRANSCEND 1500 Headlamp; 1 x Li-ion 18650 rechargeable battery; 1 x Adjustable, reflective head strap; 1 x USB-C to USB charging cable; 1 x Product manual
Lumens
1500 Lumen
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEB-HLP-1001
Zoro #
G909616804
UPC #
645397002123
Country of Origin
China

Dimensions

Length
5.1"
Height
4.1"
Width
2.5"

Details

Item
Headlamp
Body Color
Gray
Flashlight Battery Type
Lithium Ion
Includes
1 x TRANSCEND 1500 Headlamp; 1 x Li-ion 18650 rechargeable battery; 1 x Adjustable, reflective head strap; 1 x USB-C to USB charging cable; 1 x Product manual
Lumens
1500 Lumen
Bulb Technology
LED
Weight with Batteries
0.5 lbs
Flashlight Body Material
Aluminum
Power Source
Battery

Description

The TRANSCEND 1500 is a powerful, USB-C rechargeable headlamp that features a 1,500 lumen Turbo Mode. The Mode Selector Dial and Smart Power Control enable the TRANSCEND to seamlessly transition through the different light modes.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.