This item is Discontinued.

Nebo Nebo 3005045 Slyde King 500 Lumens Black LED Rechargeable Flashlight; 18650 Battery 3005045

Nebo 3005045 Slyde King 500 Lumens Black LED Rechargeable Flashlight; 18650 Battery (Discontinued)

  • Mfr # 3005045
  • Zoro # G803924135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3005045
Zoro #
G803924135
UPC #
645397935506
Country of Origin
China

Description

Features
  • Slyde King 500 Lumens Black LED Rechargeable Flashlight
  • Durable construction for lasting use
  • Lumens-500 lumens
  • Color-Black
  • Bulb Type-LED
  • Battery Size-18650 Battery Length-1.75 in. Run Time-4 hr. Hands Free Capability-Yes
  • Material-Aluminum
  • Waterproof-No
  • Battery Type-Lithium Ion
  • Rechargeable-Yes
  • Number of Batteries Required-1 Battery
  • Height-6.875 in.
  • Width-1.75 in. Pivoting Light-Yes
  • Batteries Included-Yes
  • Beam Distance-100 M Impact Resistant-Yes
  • High and Low Switch-Yes
Specifications
  • Color: Black
  • Weight: 0.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.