Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Rechargeable 400 Lumen Flashlight, Work Light and Lantern NEB-WLT-0024

Rechargeable 400 Lumen Flashlight, Work Light and Lantern (Discontinued)

  • Mfr # NEB-WLT-0024
  • Zoro # G409616779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0024
Zoro #
G409616779
UPC #
645397937609
Country of Origin
China

Dimensions

Overall Length
10.8"
Overall Height
1.5"
Overall Width
3.9"

Details

Item
Work Light/Flashlight
Maximum Brightness
400 Lumen
Includes
1 x Franklin Twist light; 1 x Li-ion 18650 rechargeable battery; 1 x Micro-USB charging cable; 1 x Product manual
Body Material
Aluminum
Body Color
Black
Power Source
Battery Powered
Weight
0.8 lbs
Battery Chemistry
Lithium Ion
Lighting Technology
LED

Description

The FRANKLIN TWIST by NEBO is a powerful rechargeable handheld flashlight and work light with 3 light modes. The TWIST features an ARCUS COB LED ring that acts as a task light or lantern and the powerful LED chip in the flashlight can shine up to 89 meters away. The included battery allows for up to 26 hours of operation in between charges.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.