Shop All Fixed- Mount Work Lights
Nebo
Rechargeable 500 Lumen Dual Work Light and Spot Light
Mfr # NEB-WLT-0022
Zoro # G909616767
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Power Source - Job Site Lighting Battery Powered
- Lumens 500 Lumen
- Bulb Technology LED
- Color Black
Product Information
- Brand Nebo
- MFR # NEB-WLT-0022
- Zoro # G909616767
- UPC # 645397937586
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Length | 4.8 in |
Height | 11.9 in |
Width | 2.3 in |
Details
Description
The FRANKLIN DUAL by NEBO is a powerful rechargeable handheld flashlight and work light with 7 light modes. The DUAL features COB technology in the work light and the powerful LED chip in the flashlight can shine up to 75 meters away. The included battery allows for up to 40 hours of operation in between charges.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC (S9616)
- SATCO Bulb, Incandescent, 75W, A21, Medium Base, General Service (S5012)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- NEBO 2,000 Lumen Multi-Directional USB-C Rechargeable Work Light (NEB-WLT-0015)
- WOBBLE LIGHT Self-Righting Light, Corded, 10000lm, LED (111211)
- SOUTHWIRE Work Light, Corded, 5000lm, LED (CSW5X1)
- MILWAUKEE TOOL Flood Light and Battery (2366-20, 48-11-1820)
- MILWAUKEE TOOL Flood Light and Inverter (2366-20, 2846-20)
- ECCO Work Light, 1000 lm, Square, LED (EW2112)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- Nebo Fixed- Mount Work Lights