This item is Discontinued.

Nec 50" Large Screen 4000:1 VGA/HDMI/RCA Component/Composite/USB LED LCD E507Q

50" Large Screen 4000:1 VGA/HDMI/RCA Component/Composite/USB LED LCD (Discontinued)

  • Mfr # E507Q
  • Zoro # G6263285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E507Q
Zoro #
G6263285
UPC #
805736069723
Country of Origin
Unknown

Dimensions

Screen Size
50 in
Width
44.2 in
Depth
3 in
Height
25.5 in
Bezel Width
0.57 in (B) x 0.47 in (T/L/R)

Details

Item
Digital Signage Display
USB
Yes
Serial
Yes
Mounting
Wall
Number of Screens
1
Includes
Power Cord, HDMI Cable, Wireless Remote Control, Batteries, User Manual
Max. Operating Humidity
80%
Native Contrast Ratio
4,000:1
Pixel Pitch
11.4 mil
Operating Temp. Range
32°F to 104°F
Min. Operating Humidity
10%
Response Time Details
8 ms
Application
Business, Corporate, Education, Commercial
Panel Technology
Vertical Alignment (VA)
Storage Temp. Range
14°F to 140°F
Number of HDMI Inputs
3
Ethernet
Yes
Max. Storage Humidity
85%
Number of HDMI 2.0 Ports
3
Display Resolution
3840 x 2160
Scan Format
2160p
RS-232C Input
Yes
Min. Storage Humidity
5%
Brightness
350 Nit
HDMI
Yes
Number of Network (RJ-45) Ports
1
VESA Mount Standard
400 x 200
Display Type
LCD
Orientation
Landscape
Aspect Ratio
16:9
Backlight Technology
Direct LED
Input Voltage
230V AC, 120V AC

Description

E507Q 50 inch Large Screen 4000:1 8ms VGA/HDMI/RCA Component/Composite/USB LED LCD Monitor, w/ Built-in ATSC/NTSC TUNER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.