This item is Discontinued.

Nec 50" Large Screen VGA/HDMI/DisplayPort/USB LED LCD Monitor, w/Built-in C501

50" Large Screen VGA/HDMI/DisplayPort/USB LED LCD Monitor, w/Built-in (Discontinued)

  • Mfr # C501
  • Zoro # G6259173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C501
Zoro #
G6259173
UPC #
805736063691
Country of Origin
Switzerland

Dimensions

Screen Size
50"
Width
44.3 in
Depth
1.8 in
Height
25.4 in
Bezel Width
0.49 in (T/B/L/R)

Details

Item
LCD Monitor
Display Type
LCD
Brightness
400 Nit
Scan Format
1080p
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
VESA Mount Standard
300 x 300
Series
C
Serial
Yes
Backlight Technology
Edge LED
HDMI
Yes
Number of DisplayPorts
1
Number of HDMI Inputs
3
Includes
Power cord 3m, VGA cable 1.8m , Wireless remote control, Batteries, CD-ROM (User Manual)
Video Wall Compatible
Yes
Input Voltage
230V AC, 120V AC
Pixel Pitch
22.8 mil
Ethernet
Yes
Display Resolution
1920 x 1080
USB
Yes
Color
Black

Description

C501 50 inch Large Screen 4000:1 6.5ms VGA/HDMI/DisplayPort/ USB LED LCD Monitor, w/ Built-in Media Player & Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.