This item is Discontinued.

Nec 75" 1200:1 HDMI/DP LED LCD Monitor w/Built-in Media Player & C751Q

75" 1200:1 HDMI/DP LED LCD Monitor w/Built-in Media Player & (Discontinued)

  • Mfr # C751Q
  • Zoro # G6731716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C751Q
Zoro #
G6731716
UPC #
805736067743
Country of Origin
Unknown

Dimensions

Bezel Width
0.58 in
Screen Size
75 in

Details

Item
Digital Signage Display
Color
Black
Includes
Power Cord, 2.0m DisplayPort Cable, 2.0m HDMI Cable, Wireless Remote Control, Batteries, CD-ROM, Setup anual, Clamps, Screws, SD Card Cover, Eyebolt Bracket, Setup Manual, CD (Software & Documentation).
Display Screen Technology
LCD
Scan Format
2160p
Backlight Technology
Edge LED
Ethernet
Yes
Serial
Yes
Display Resolution
3840 x 2160
Brightness
350 Nit
Input Voltage
120V AC, 230V AC
Video Wall Compatible
Yes
USB
Yes
Series
C
Pixel Pitch
16.9 mil
HDMI
Yes
Number of DisplayPorts
3
Number of HDMI Inputs
3

Description

C751Q 75 inch 1200:1 8ms HDMI/DisplayPort LED LCD Monitor w/ Built-in Media Player & Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.