
65Inch Direct Led Lcd Public Display Monitor With Atsc Tuner (Discontinued)
- Mfr # C651Q-AVT2
- Zoro # G9050180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C651Q-AVT2
Zoro #
G9050180
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
65"
Height
32.7"
Width
57.4"
Depth
3.1"
Details
Item
Monitor
Brightness
400 Nit
Product Type
Digital Signage Display
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.