
86Inch Slim Led Lcd Public Display Monitor With Atsc Tuner Sb-11T; 384 (Discontinued)
- Mfr # C861Q-AVT2
- Zoro # G9049812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C861Q-AVT2
Zoro #
G9049812
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
86"
Height
43.3"
Width
75.9"
Depth
2.9"
Details
Color
Black
Item
Monitor
Brightness
350 Nit
Product Type
Digital Signage Display
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.